Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MICRO STACK REC ASSY 80P 6376608-1

MICRO STACK REC ASSY 80P (Discontinued)

  • Mfr # 6376608-1
  • Zoro # G601064637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6376608-1
Zoro #
G601064637
UPC #
-
Country of Origin
Japan

Dimensions

Height
13.6 mm
Contact Plating Thickness
11.81 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
50V AC
Max. Temp.
85°C
Material
Liquid Crystal Polymer
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Contact Type
Socket
Hole Center to Center
0.6 mm
Terminal Finish
Gold Flash
Number of Contacts
80
Current Rating
0.5 A
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.