
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6376608-2
Zoro #
G601064651
UPC #
-
Country of Origin
China
Dimensions
Height
13.58 mm
Details
Item
PCB Mount Receptacle
Max. Voltage
50V AC
Max. Temp.
85°C
Material
Liquid Crystal Polymer
Terminal Finish
Gold Flash
Connector Terminates To
Printed Circuit Board
Number of Contacts
80
Connection Material
Copper Alloy
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.