Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Micro-T2/Jpt Geh42P 1-967281-1

Micro-T2/Jpt Geh42P (Discontinued)

  • Mfr # 1-967281-1
  • Zoro # G305786590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-967281-1
Zoro #
G305786590
UPC #
-
Country of Origin
Hungary

Dimensions

Width
1.26 in
Height
1.299 in
Length
82.5 mm

Details

Item
Wire Connector
Color
Black
Maximum Voltage
12 V DC
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
HB
Material
Glass-Filled PBT
Number of Contacts
42
Hole Center to Center
5 mm
Features
Hybrid Connector
Number of Rows
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.