Zoro Homepage
This item is Discontinued.
Te Connectivity MICRO USB  TYPE B  REVERSE 1932788-1

MICRO USB TYPE B REVERSE (Discontinued)

  • Mfr # 1932788-1
  • Zoro # G401026088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1932788-1
Zoro #
G401026088
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Application
Power, Signal
Current
1.8 A
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Features
Reverse Type
Hole Center to Center
0.65 mm
Max. Temp.
85°C
Terminal Type
Surface Mount; Reflow Solder
Connector Type
Receptacle
Material
Thermoplastic
Finish
Tin Over Nickel
Number of Contacts
5
Current Rating
1.8 A
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.