Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MICT 260 PLG 076 ASY .025 PDNI 5767117-2

MICT 260 PLG 076 ASY .025 PDNI (Discontinued)

  • Mfr # 5767117-2
  • Zoro # G001069089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5767117-2
Zoro #
G001069089
UPC #
-
Country of Origin
United States

Dimensions

Length
1.499 in
Width
0.208 in
Height
6.38 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Voltage
2V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Terminal Finish
Tin Plated
Number of Contacts
76
Connection Material
Copper Alloy
Contact Finish
Palladium Nickel Plated
Terminal Type
Surface Mount
Current Rating
11.5 A
Flammability Rating
UL 94 V-0
Hole Center to Center
0.64 mm
Connector Terminates To
Printed Circuit Board
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.