
MICT 260 PLUG 266 ASSY PDNI
Mfr # 5767056-7
Zoro # G400946851
product price: $125.99
/eaSold in multiples of 5 for $629.95
Free Shipping & Returns
Key Features
Max. Voltage
7V DC; 30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
11.5 A
Series
Mictor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5767056-7
Zoro #
G400946851
UPC #
-
Country of Origin
United States
Dimensions
Width
0.208 in
Height
6.38 mm
Length
4 in
Contact Plating Thickness
0.76 µm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.