Zoro Homepage

MICT 260PLUG 152 ASSY .025 REC

  • Mfr # 1-767007-1

  • Zoro # G000945513


product price: $99.65
/ea
Sold in multiples of 648 for $64,573.20
Free Shipping & Returns

Key Features

Insulation Material
Liquid Crystal Polymer
Max. Voltage
4V DC; 30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
11.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-767007-1
Zoro #
G000945513
UPC #
-
Country of Origin
United States

Dimensions

Width
0.208 in
Height
6.5278 mm
Length
63.45 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Max. Voltage
4V DC; 30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
11.5 A
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Hybrid Surface Mount
Max. Temp.
125°C
Hole Center to Center
0.64 mm
Material
Liquid Crystal Polymer
Connection Material
Copper Alloy
For Use With
Receptacle Assembly
Number of Contacts
152
Current Rating
11.5 A
Number of Rows
2
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.