
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
767057-4
Zoro #
G601064804
UPC #
-
Country of Origin
United States
Dimensions
Length
2.498 in
Width
0.208 in
Height
12.446 mm
Contact Plating Thickness
0.12 µm
Details
Item
PCB Mount Header
Max. Voltage
30V AC; 4V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Material
Liquid Crystal Polymer
Flammability Rating
UL 94 V-0
Number of Contacts
152
Connector Terminates To
Printed Circuit Board
Current Rating
11.5 A
Hole Center to Center
0.64 mm
Number of Rows
2
Terminal Finish
Tin-Lead
Connection Material
Copper Alloy
Terminal Type
Hybrid Surface Mount
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.