
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5767057-7
Zoro #
G401068729
UPC #
-
Country of Origin
United States
Dimensions
Length
4 in
Width
0.208 in
Height
12.29 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Voltage
30V AC; 7V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Current Rating
11.5 A
Number of Contacts
266
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Number of Rows
2
Connection Material
Copper Alloy
Contact Finish
Palladium Nickel Plated
Contact Type
Tab
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
0.64 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.