Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MICT 495PLUG 038 ASSY .025 REC 5767005-8

MICT 495PLUG 038 ASSY .025 REC (Discontinued)

  • Mfr # 5767005-8
  • Zoro # G500946614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5767005-8
Zoro #
G500946614
UPC #
-
Country of Origin
United States

Dimensions

Width
0.208 in
Height
12.29 mm
Length
25.4 mm
Contact Plating Thickness
0.127 µm

Details

Item
PCB Mount Header
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Features
With Boss
Hole Center to Center
0.64 mm
Connection Material
Copper Alloy
Terminal Type
Surface Mount
For Use With
Receptacle Assembly
Max. Temp.
125°C
Number of Contacts
38
Number of Rows
2
Contact Type
Pin
Contact Finish
Matte Gold Plated
Current Rating
11.5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.