Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MICT 495PLUG 076 ASSY .025 REC 5767005-9

MICT 495PLUG 076 ASSY .025 REC (Discontinued)

  • Mfr # 5767005-9
  • Zoro # G700946568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5767005-9
Zoro #
G700946568
UPC #
-
Country of Origin
United States

Dimensions

Width
0.208 in
Height
12.29 mm
Length
1.499 in
Contact Plating Thickness
0.127 µm

Details

Item
PCB Mount Header
Max. Voltage
30V AC; 2V DC
Maximum Voltage
30 V AC/2 V DC
Application
Signal
Current
11.5 A
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
0.64 mm
Max. Temp.
125°C
Terminal Type
Surface Mount
Features
With Boss
Connection Material
Copper Alloy
For Use With
Receptacle Assembly
Contact Finish
Matte Gold Plated
Contact Type
Pin
Current Rating
11.5 A
Number of Contacts
76
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.