Zoro Homepage
This item is Discontinued.
Te Connectivity MICT 495PLUG 114 ASSY .025 REC 1-5767005-0

MICT 495PLUG 114 ASSY .025 REC (Discontinued)

  • Mfr # 1-5767005-0
  • Zoro # G800945300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5767005-0
Zoro #
G800945300
UPC #
-
Country of Origin
United States

Dimensions

Width
0.208 in
Height
12.29 mm
Length
50.8 mm
Contact Plating Thickness
0.127 µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.