MICT 495PLUG 152 ASSY .025 REC

  • Mfr # 1-5767005-1

  • Zoro # G800945362


product price:  $87.75
/ea
Sold in multiples of 8 for $702.00
Free Shipping & Returns

Key Features

Max. Voltage
30V AC; 4V DC
Maximum Voltage
30 V AC/4 V DC
Application
Signal
Current
11.5 A
Series
Mictor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-5767005-1
Zoro #
G800945362
UPC #
-
Country of Origin
United States

Dimensions

Width
0.208 in
Height
12.29 mm
Length
63.45 mm
Contact Plating Thickness
0.127 µm

Details

Item
PCB Mount Header
Max. Voltage
30V AC; 4V DC
Maximum Voltage
30 V AC/4 V DC
Application
Signal
Current
11.5 A
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
Features
With Boss
Connection Material
Copper Alloy
Max. Temp.
125°C
Hole Center to Center
0.64 mm
For Use With
Receptacle Assembly
Contact Finish
Matte Gold Plated
Number of Contacts
152
Current Rating
11.5 A
Contact Type
Pin
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.