
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5767096-8
Zoro #
G801068749
UPC #
-
Country of Origin
United States
Dimensions
Width
0.272 in
Height
6.096 mm
Length
1 in
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
30V AC; 1V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Number of Rows
2
Flammability Rating
UL 94 V-0
Contact Finish
Matte Gold Plated
Terminal Finish
Tin Plated
Hole Center to Center
0.64 mm; 24.003 mm
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Number of Contacts
38
Current Rating
11.5 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.