Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICT 738PLUG 076 ASSY .025 EXT

  • Mfr # 767042-2

  • Zoro # G100946762


product price: $69.99
/ea
Sold in multiples of 14 for $979.86

Key Features

Insulation Material
Liquid Crystal Polymer
Max. Voltage
2V DC; 30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
11.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767042-2
Zoro #
G100946762
UPC #
-
Country of Origin
United States

Dimensions

Width
0.32 in
Height
18.4658 mm
Length
38.1 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Max. Voltage
2V DC; 30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
11.5 A
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Hybrid Surface Mount
For Use With
Receptacle Assembly
Max. Temp.
125°C
Connection Material
Copper Alloy
Hole Center to Center
0.64 mm
Material
Liquid Crystal Polymer
Number of Contacts
76
Current Rating
11.5 A
Contact Type
Pin
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.