MICT 738PLUG 114 ASSY .025 EXT

  • Mfr # 5767042-3

  • Zoro # G500946782


product price:  $123.99
/ea
Sold in multiples of 10 for $1,239.90
Free Shipping & Returns

Key Features

Max. Voltage
3V DC; 30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
11.5 A
Series
Mictor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5767042-3
Zoro #
G500946782
UPC #
-
Country of Origin
United States

Dimensions

Width
0.32 in
Height
18.47 mm
Length
50.8 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Voltage
3V DC; 30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
11.5 A
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Terminal Type
Surface Mount
Max. Temp.
125°C
Hole Center to Center
0.64 mm
For Use With
Receptacle Assembly
Contact Type
Pin
Number of Rows
2
Current Rating
11.5 A
Number of Contacts
114
Contact Finish
Matte Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.