Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICT 738PLUG 190 ASSY .025 EXT

  • Mfr # 767042-5

  • Zoro # G700946650


product price: $173.99
/ea
Sold in multiples of 7 for $1,217.93
Free Shipping & Returns

Key Features

Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC; 5V DC
Maximum Voltage
30 V AC/5 V DC
Application
Signal
Current
11.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767042-5
Zoro #
G700946650
UPC #
-
Country of Origin
United States

Dimensions

Width
0.32 in
Height
18.4658 mm
Length
3 in
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC; 5V DC
Maximum Voltage
30 V AC/5 V DC
Application
Signal
Current
11.5 A
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
0.64 mm
Material
Liquid Crystal Polymer
Max. Temp.
125°C
Connection Material
Copper Alloy
Terminal Type
Hybrid Surface Mount
For Use With
Receptacle Assembly
Number of Rows
2
Number of Contacts
190
Current Rating
11.5 A
Contact Type
Pin
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.