Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MICT 900PLUG 38 ASSY .025 REC 767017-1

MICT 900PLUG 38 ASSY .025 REC (Discontinued)

  • Mfr # 767017-1
  • Zoro # G500946737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767017-1
Zoro #
G500946737
UPC #
-
Country of Origin
United States

Dimensions

Width
0.32 in
Height
22.6568 mm
Length
25.4 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC; 1V DC
Maximum Voltage
30 V AC/1V DC
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Hole Center to Center
0.64 mm
Connection Material
Copper Alloy
For Use With
Receptacle Assembly
Terminal Type
Hybrid Surface Mount
Material
Liquid Crystal Polymer
Contact Type
Pin
Number of Contacts
38
Current Rating
11.5 A
Number of Rows
2
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.