Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MICT R/APLUG 152 ASY .025 .062 767006-4

MICT R/APLUG 152 ASY .025 .062 (Discontinued)

  • Mfr # 767006-4
  • Zoro # G701064674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767006-4
Zoro #
G701064674
UPC #
-
Country of Origin
United States

Dimensions

Length
2.498 in
Width
0.208 in
Height
6.3754 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Voltage
4V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Material
Liquid Crystal Polymer
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Number of Rows
2
Current Rating
11.5 A
Terminal Type
Hybrid Surface Mount
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Number of Contacts
152
Hole Center to Center
0.64 mm
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.