Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MICT R/APLUG 190 ASY .025 .062 5767006-5

MICT R/APLUG 190 ASY .025 .062 (Discontinued)

  • Mfr # 5767006-5
  • Zoro # G601068666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5767006-5
Zoro #
G601068666
UPC #
-
Country of Origin
United States

Dimensions

Length
76.2 mm
Width
0.208 in
Height
6.3754 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Voltage
30V AC; 5V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Terminal Type
Surface Mount
Number of Contacts
190
Hole Center to Center
0.64 mm
Connection Material
Copper Alloy
Contact Type
Pin
Number of Rows
2
Contact Finish
Matte Gold Plated
Connector Terminates To
Printed Circuit Board
Current Rating
11.5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.