Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MICT R/APLUG 190 ASY .025 .062 767006-5

MICT R/APLUG 190 ASY .025 .062 (Discontinued)

  • Mfr # 767006-5
  • Zoro # G101064700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
767006-5
Zoro #
G101064700
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Width
0.208 in
Height
6.3754 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Voltage
5V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Material
Liquid Crystal Polymer
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Contact Type
Pin
Number of Contacts
190
Flammability Rating
UL 94 V-0
Current Rating
11.5 A
Connection Material
Copper Alloy
Terminal Type
Hybrid Surface Mount
Hole Center to Center
0.64 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.