Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICT R/APLUG ASSY 38 PDNI

  • Mfr # 767055-1

  • Zoro # G800946819


product price: $26.85
/ea
Sold in multiples of 21 for $563.85

Key Features

Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC; 1V DC
Maximum Voltage
30 V AC/1V DC
Application
Signal
Series
Mictor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
767055-1
Zoro #
G800946819
UPC #
-
Country of Origin
United States

Dimensions

Width
0.208 in
Height
6.3754 mm
Length
25.4 mm
Contact Plating Thickness
0.12 µm

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC; 1V DC
Maximum Voltage
30 V AC/1V DC
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Connection Material
Copper Alloy
Hole Center to Center
0.64 mm
For Use With
Receptacle Assembly
Terminal Type
Hybrid Surface Mount
Material
Liquid Crystal Polymer
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Current Rating
11.5 A
Number of Contacts
38
Contact Type
Pin
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.