
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5767130-1
Zoro #
G401068897
UPC #
-
Country of Origin
United States
Dimensions
Length
25.4 mm
Width
0.315 in
Height
15.0114 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Hole Center to Center
0.64 mm
Contact Finish
Matte Gold Plated
Connection Material
Copper Alloy
Terminal Finish
Tin Plated
Number of Contacts
38
Current Rating
11.5 A
Flammability Rating
UL 94 V-0
Number of Rows
2
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.