
MICT RCPT 152 ASY GOLD EXTD
Mfr # 5767130-4
Zoro # G001068983
product price: $80.35
/ea
Sold in multiples of 8 for $642.80
Free Shipping & Returns
Key Features
Length
2.498 in
Max. Voltage
4V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5767130-4
Zoro #
G001068983
UPC #
-
Country of Origin
United States
Dimensions
Length
2.498 in
Width
0.315 in
Height
15.0114 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
4V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Hole Center to Center
0.64 mm
Flammability Rating
UL 94 V-0
Number of Contacts
152
Current Rating
11.5 A
Number of Rows
2
Contact Type
Socket
Terminal Finish
Tin Plated
Terminal Type
Surface Mount
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Contact Finish
Matte Gold Plated
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.