Zoro Homepage
This item is Discontinued.
Te Connectivity MICT REC 114 ASY .025 TAPE CAP 1-5767096-0

MICT REC 114 ASY .025 TAPE CAP (Discontinued)

  • Mfr # 1-5767096-0
  • Zoro # G701066661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5767096-0
Zoro #
G701066661
UPC #
-
Country of Origin
United States

Dimensions

Width
0.272 in
Height
6.096 mm
Length
50.8 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC; 3V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Hole Center to Center
0.64 mm; 24.003 mm
Terminal Type
Surface Mount
Terminal Finish
Tin Plated
Connection Material
Copper Alloy
Contact Finish
Matte Gold Plated
Contact Type
Socket
Number of Rows
2
Flammability Rating
UL 94 V-0
Number of Contacts
114
Current Rating
11.5 A
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.