Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MICT REC 228 ASY .025 TAPE CAP 767114-6

MICT REC 228 ASY .025 TAPE CAP (Discontinued)

  • Mfr # 767114-6
  • Zoro # G601065016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767114-6
Zoro #
G601065016
UPC #
-
Country of Origin
United States

Dimensions

Width
0.272 in
Height
6 mm
Length
3-1/2 in
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC; 6V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Material
Liquid Crystal Polymer
Hole Center to Center
0.64 mm
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Number of Contacts
228
Current Rating
11.5 A
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Contact Type
Socket
Number of Rows
2
Terminal Type
Hybrid Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.