This item is Discontinued.

Te Connectivity MICT REC EXT 266 ASY PDNI 025 767095-7

MICT REC EXT 266 ASY PDNI 025 (Discontinued)

  • Mfr # 767095-7
  • Zoro # G901065013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767095-7
Zoro #
G901065013
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
0.315 in
Height
15.0114 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
7V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Material
Liquid Crystal Polymer
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Terminal Type
Hybrid Surface Mount
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Current Rating
11.5 A
Number of Rows
2
Terminal Finish
Tin-Lead
Number of Contacts
266
Hole Center to Center
0.64 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.