Zoro Homepage
This item is Discontinued.
Te Connectivity MICT RECPT 038 ASSY .025 REC 2-767004-2

MICT RECPT 038 ASSY .025 REC (Discontinued)

  • Mfr # 2-767004-2
  • Zoro # G101064403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-767004-2
Zoro #
G101064403
UPC #
-
Country of Origin
United States

Dimensions

Width
0.272 in
Height
6.096 mm
Length
1 in
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC; 1V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Material
Liquid Crystal Polymer
Terminal Finish
Tin-Lead
Current Rating
11.5 A
Number of Contacts
38
Hole Center to Center
0.64 mm
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Contact Type
Socket
Number of Rows
2
Terminal Type
Hybrid Surface Mount
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.