
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5767110-2
Zoro #
G001068822
UPC #
-
Country of Origin
United States
Dimensions
Length
1.499 in
Width
0.272 in
Height
5.99 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
2V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Contact Finish
Matte Gold Plated
Number of Contacts
76
Hole Center to Center
0.64 mm
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Current Rating
11.5 A
Number of Rows
2
Connection Material
Copper Alloy
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.