
MICT RECPT 076 ASY PDNI EXTD
Mfr # 5767094-2
Zoro # G601068857
product price: $55.65
/eaSold in multiples of 14 for $779.10
Key Features
Max. Voltage
2V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Length
1.499 in
Series
Mictor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5767094-2
Zoro #
G601068857
UPC #
-
Country of Origin
United States
Dimensions
Length
1.499 in
Width
0.315 in
Height
15.0114 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
2V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Number of Rows
2
Flammability Rating
UL 94 V-0
Contact Finish
Palladium Nickel Plated
Hole Center to Center
0.64 mm
Contact Type
Socket
Terminal Type
Surface Mount
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Current Rating
11.5 A
Connection Material
Copper Alloy
Number of Contacts
76
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.