MICT RECPT 114 ASY PDNI EXTD

  • Mfr # 5767094-3

  • Zoro # G801068923


product price:  $66.99
/ea
Sold in multiples of 10 for $669.90

Key Features

Max. Voltage
3V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Length
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5767094-3
Zoro #
G801068923
UPC #
-
Country of Origin
United States

Dimensions

Length
50.8 mm
Width
0.315 in
Height
15.0114 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
3V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Current Rating
11.5 A
Flammability Rating
UL 94 V-0
Number of Contacts
114
Number of Rows
2
Connection Material
Copper Alloy
Terminal Finish
Tin Plated
Hole Center to Center
0.64 mm
Contact Finish
Palladium Nickel Plated
Terminal Type
Surface Mount
Contact Type
Socket
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.