Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICT RECPT 152 ASSY .025 REC

  • Mfr # 2-767004-5

  • Zoro # G401067883


product price: $65.19
/ea
Sold in multiples of 8 for $521.52

Key Features

Max. Voltage
4V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-767004-5
Zoro #
G401067883
UPC #
-
Country of Origin
United States

Dimensions

Width
0.272 in
Height
6.096 mm
Length
63.45 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
4V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Material
Liquid Crystal Polymer
Terminal Type
Hybrid Surface Mount
Number of Rows
2
Hole Center to Center
0.64 mm
Current Rating
11.5 A
Number of Contacts
152
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Contact Type
Socket
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.