Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICT RECPT 228 ASSY PDNI

  • Mfr # 767054-6

  • Zoro # G601064910


product price: $99.45
/ea
Sold in multiples of 6 for $596.70
Free Shipping & Returns

Key Features

Length
88.9 mm
Max. Voltage
6V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767054-6
Zoro #
G601064910
UPC #
-
Country of Origin
United States

Dimensions

Length
88.9 mm
Width
0.272 in
Height
6.096 mm
Contact Plating Thickness
0.12 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
6V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Material
Liquid Crystal Polymer
Terminal Type
Hybrid Surface Mount
Contact Type
Socket
Connection Material
Copper Alloy
Number of Rows
2
Number of Contacts
228
Current Rating
11.5 A
Hole Center to Center
0.64 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.