
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5767054-2
Zoro #
G701068740
UPC #
-
Country of Origin
United States
Dimensions
Length
38.1 mm
Width
0.272 in
Height
5.99 mm
Contact Plating Thickness
0.127 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
30V AC; 2V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Terminal Finish
Tin Plated
Number of Contacts
76
Hole Center to Center
0.64 mm
Flammability Rating
UL 94 V-0
Contact Finish
Palladium Nickel Plated
Current Rating
11.5 A
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.