Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICTOR R/A RECPT .062 076 ASY

  • Mfr # 5767044-2

  • Zoro # G501068728


product price: $58.59
/ea
Sold in multiples of 14 for $820.26

Key Features

Length
38.1 mm
Max. Voltage
30V AC; 2V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5767044-2
Zoro #
G501068728
UPC #
-
Country of Origin
United States

Dimensions

Length
38.1 mm
Width
0.272 in
Height
6 mm
Contact Plating Thickness
0.127 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC; 2V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Hole Center to Center
0.64 mm
Terminal Type
Surface Mount
Contact Type
Socket
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Number of Rows
2
Flammability Rating
UL 94 V-0
Number of Contacts
76
Contact Finish
Palladium Nickel Plated
Current Rating
11.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.