Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIII (V) BLACK

  • Mfr # 6376118-2

  • Zoro # G801064697


product price: $4.99
/ea
Sold in multiples of 20 for $99.80

Key Features

Max. Temp.
85°C
Application
Signal
Connection Material
Copper Alloy
Material
Thermoplastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6376118-2
Zoro #
G801064697
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
3 µm

Details

Item
Socket
Max. Temp.
85°C
Application
Signal
Connection Material
Copper Alloy
Material
Thermoplastic
Color
Black
Connector Terminates To
Printed Circuit Board
Current Rating
0.5 A
Number of Rows
2
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Number of Contacts
90
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.