Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI AMP-IN 22-18 AWG LF

  • Mfr # 3-770565-2

  • Zoro # G801017648


product price: $0.07
/ea
Sold in multiples of 7000 for $490.00

Key Features

Application
Printed Circuit Board
Features
Wire Insulation Support
Terminal Type
PCB Pin
Wire Range
0.3 to 0.9 mm²
Max. Temp.
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-770565-2
Zoro #
G801017648
UPC #
-
Country of Origin
United States

Details

Application
Printed Circuit Board
Features
Wire Insulation Support
Terminal Type
PCB Pin
Wire Range
0.3 to 0.9 mm²
Max. Temp.
221 Degrees F
Connection Type
Crimp
Contact Plating Material
Tin
Insulation Dia
0.06 to 0.11 in
Mounting Type
Stud Mount
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.