Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI AMP-IN 22-18 AWG SN/BRASS LF

  • Mfr # 3-770565-1

  • Zoro # G401017789


product price: $0.13
/ea
Sold in multiples of 7000 for $910.00

Key Features

Application
Printed Circuit Board
Features
Wire Insulation Support
Wire Range
0.3 to 0.9 mm²
Max. Temp.
221 Degrees F
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-770565-1
Zoro #
G401017789
UPC #
-
Country of Origin
United States

Details

Application
Printed Circuit Board
Features
Wire Insulation Support
Wire Range
0.3 to 0.9 mm²
Max. Temp.
221 Degrees F
Connection Type
Crimp
Terminal Type
PCB Pin
Terminal Orientation
Straight
Mounting Type
Stud Mount
Insulation Dia
0.06 to 0.11 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.