MINI AMP-IN 26-22 PTPHBZ

  • Mfr # 3-640663-1

  • Zoro # G501018518


product price:  $0.10
/ea
Sold in multiples of 981 for $98.10

Key Features

Application
Printed Circuit Board
Connection Type
Crimp
Features
Wire Insulation Support
Terminal Type
PCB Pin
Max. Temp.
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640663-1
Zoro #
G501018518
UPC #
-
Country of Origin
United States

Details

Application
Printed Circuit Board
Connection Type
Crimp
Features
Wire Insulation Support
Terminal Type
PCB Pin
Max. Temp.
221 Degrees F
Wire Range
0.12 to 0.4 mm²
Mounting Type
Stud Mount
Terminal Orientation
Straight
Insulation Dia
0.04 to 0.07 in
Contact Plating Material
Pre-Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.