
MINI BOX PIN HDR ASY 40 POS
Mfr # 1-530743-4
Zoro # G500937162
product price: $161.99
/ea
Sold in multiples of 2 for $323.98
Free Shipping & Returns
Key Features
Color
Gray
Height
7.87 mm
Material
Liquid Crystal Polymer
For Use With
Receptacle Assembly
Connection Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-530743-4
Zoro #
G500937162
UPC #
-
Country of Origin
United States
Dimensions
Height
7.87 mm
Contact Plating Thickness
50 µin
Details
Item
PCB Mount Header
Color
Gray
Material
Liquid Crystal Polymer
For Use With
Receptacle Assembly
Connection Material
Brass
Hole Center to Center
1.27 mm
Terminal Type
Through Hole
Number of Rows
2
Contact Finish
Gold Plated; Matte Tin-Lead Plated
Number of Contacts
40
Contact Type
Pin
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.