Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI BOX PIN HDR ASY 60 POS

  • Mfr # 1-530743-6

  • Zoro # G900937175


product price: $170.99
/ea
Sold in multiples of 2 for $341.98
Free Shipping & Returns

Key Features

Color
Gray
Insulation Material
Liquid Crystal Polymer
Height
7.87 mm
Material
Liquid Crystal Polymer
Connection Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-530743-6
Zoro #
G900937175
UPC #
-
Country of Origin
United States

Dimensions

Height
7.87 mm
Contact Plating Thickness
50 µin

Details

Item
PCB Mount Header
Color
Gray
Insulation Material
Liquid Crystal Polymer
Material
Liquid Crystal Polymer
Connection Material
Brass
Terminal Type
Through Hole
For Use With
Receptacle Assembly
Hole Center to Center
1.27 mm
Number of Contacts
60
Contact Type
Pin
Contact Finish
Gold Plated; Matte Tin-Lead Plated
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.