
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
443851-1
Zoro #
G201069414
UPC #
-
Country of Origin
United States
Dimensions
Height
5.59 mm
Contact Plating Thickness
1.27 µm
Details
Item
PCB Mount Receptacle
Color
Gray
Features
With Mounting Ears
Material
Liquid Crystal Polymer
Contact Type
Socket
Number of Contacts
110
Connection Material
Beryllium Copper
Hole Center to Center
1.27 mm
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Flash
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.