
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534174-1
Zoro #
G701068580
UPC #
-
Country of Origin
United States
Dimensions
Height
5.46 mm
Contact Plating Thickness
50 µin
Details
Item
PCB Mount Receptacle
Material
Liquid Crystal Polymer
Color
Gray
Features
Sealable
Connection Material
Beryllium Copper
Contact Finish
Gold Plated
Terminal Type
Through Hole
Contact Type
Socket
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Terminal Finish
Gold Flash
Number of Contacts
128
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.