Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI BOX RECP 80 POS SEALED

  • Mfr # 534175-5

  • Zoro # G501068773


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Height
5.46 mm
Features
Sealable
Material
Liquid Crystal Polymer
Color
Gray
Connection Material
Beryllium Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534175-5
Zoro #
G501068773
UPC #
-
Country of Origin
United States

Dimensions

Height
5.46 mm
Contact Plating Thickness
50 µin

Details

Item
PCB Mount Receptacle
Features
Sealable
Material
Liquid Crystal Polymer
Color
Gray
Connection Material
Beryllium Copper
Terminal Type
Through Hole
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.27 mm
Terminal Finish
Tin-Lead
Contact Finish
Gold Plated
Contact Type
Socket
Number of Contacts
80

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.