This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2-530745-1
Zoro #
G101068395
UPC #
-
Country of Origin
United States
Dimensions
Height
5.46 mm
Contact Plating Thickness
50 µin
Details
Item
PCB Mount Receptacle
Color
Gray
Material
Liquid Crystal Polymer
Features
Sealable
Hole Center to Center
1.27 mm
Terminal Finish
Tin-Lead
Connection Material
Beryllium Copper
Contact Type
Socket
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
110
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.