Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MINI CT D/R DIP 22P V NAT 2-292208-2

MINI CT D/R DIP 22P V NAT (Discontinued)

  • Mfr # 2-292208-2
  • Zoro # G400965852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-292208-2
Zoro #
G400965852
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.326 in
Height
0.291 in
Max. Insulation Dia.
0.041 in
Length
22 mm
Max. Single Wire Size
24 AWG
Contact Plating Thickness
39.37 µin
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
24 AWG

Details

Item
Connector
Color
Gray
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.5 mm
Connection Material
Brass
Max. Temp.
105°C
Features
Shrouded
Connector Type
Header
Material
Nylon
Wire Type
Discrete
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Number of Rows
2
Contact Finish
Pre-Tin Plated
Current Rating
2 A
Contact Type
Pin
Number of Contacts
22

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.