Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MINI CT D/R DIP 24P V NAT 2-292208-4

MINI CT D/R DIP 24P V NAT (Discontinued)

  • Mfr # 2-292208-4
  • Zoro # G500965844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-292208-4
Zoro #
G500965844
UPC #
-
Country of Origin
Hong Kong

Dimensions

Min. Single Wire Size
28 AWG
Width
0.326 in
Height
0.291 in
Max. Single Wire Size
24 AWG
Length
23.5 mm
Max. Insulation Dia.
0.041 in
Contact Plating Thickness
1 µm
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Color
Gray
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.5 mm
Connection Material
Brass
Connector Type
Header
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Wire Type
Discrete
Material
Nylon
Features
Shrouded
Number of Rows
2
Contact Type
Pin
Contact Finish
Pre-Tin Plated
Number of Contacts
24
Current Rating
2 A
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.