This item is Discontinued.

Te Connectivity MINI CT D/R DIP 40P V NAT 4-292208-0

MINI CT D/R DIP 40P V NAT (Discontinued)

  • Mfr # 4-292208-0
  • Zoro # G900966960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-292208-0
Zoro #
G900966960
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.326 in
Height
0.291 in
Length
35.5 mm
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.041 in
Contact Plating Thickness
1 µm
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Color
Gray
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.5 mm
Connection Material
Brass
Max. Temp.
105°C
Wire Type
Discrete
Terminal Type
Through Hole - Solder
Features
Shrouded
Material
Nylon
Connector Type
Header
Number of Contacts
40
Number of Rows
2
Current Rating
2 A
Contact Finish
Pre-Tin Plated
Contact Type
Pin
Terminal Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.