
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-353293-4
Zoro #
G301066580
UPC #
-
Country of Origin
China
Details
Color
Natural
Number of Rows
1
Application
Power, Signal
Max. Temp.
105°C
Hole Center to Center
1.5 mm
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Current Rating
2 A
Connector Terminates To
Wire & Cable
Number of Contacts
14
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.