Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MINI CT MT REC ASSY 3P BLUE 5-353293-3

MINI CT MT REC ASSY 3P BLUE (Discontinued)

  • Mfr # 5-353293-3
  • Zoro # G301068690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-353293-3
Zoro #
G301068690
UPC #
-
Country of Origin
China

Details

Max. Temp.
105°C
Application
Power, Signal
Color
Blue
Number of Contacts
3
Hole Center to Center
1.5 mm
Terminal Type
Insulation Displacement Crimp
Current Rating
2 A
Number of Rows
1
Connector Type
Receptacle
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.